Avantor® ACE® AQ, HPLC Columns, 10 µm
Supplier: HICHROM LIMITED
Certificates
About this item
Avantor® ACE® AQ columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Retains polar compounds in 100% aqueous mobile phase
- Unique C18 bonded phase with integral polar functionality
- Ideal for use with fast gradients due to its rapid re-equilibration properties and resistance to retention loss
- Wide range of particle sizes (2 to 10 µm) and complementary phases
- Method validation kits contain three different batches of the same phase - available on request
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
Specifications
- Catalog No:
- 76389-172
- 76389-118
- 76389-120
- 76389-178
- Carbon load:
- 14.0%
- 14.0%
- Endcapped:
- Yes
- Yes
- Max. pressure:
- 275 bar
- 275 bar
- pH range:
- 2 - 8
- 2 - 8
- Surface area:
- 300 m²/g
- 300 m²/g
- USP code:
- L1
- L1
Specifications
Related Information
Customers Who Bought This Also Bought