Avantor® ACE® Generix® Phenyl-Hexyl & Generix® SIL, Analytical HPLC Columns, 3 µm
Supplier: HICHROM LIMITED
Certificates
About this item
These high performance HPLC columns contain high purity spherical silica.
- Ultra-narrow particle size distribution for excellent column efficiency
- Sharp, highly symmetrical peaks for acidic, basic and neutral analytes
- Excellent column to column and batch to batch reproducibility
Each column is individually tested and supplied with a test chromatogram.
Specifications
- Catalog No:
- 76394-936
- 76394-934
- 76394-852
- 76394-856
- 76394-854
- 76394-942
- 76394-940
- 76394-858
- 76394-862
- 76394-860
- 76394-866
- 76394-864
- 76394-938
- 76394-870
- 76394-868
- 76394-874
- 76394-872
- 76394-876
- 76394-880
- 76394-878
- 76394-884
- 76394-882
- 76394-888
- 76394-886
- 76394-892
- 76394-890
- 76394-896
- 76394-894
- 76394-898
- 76394-902
- 76394-900
- 76394-906
- 76394-904
- 76394-910
- 76394-908
- 76394-914
- 76394-912
- 76394-916
- 76394-920
- 76395-204
- 76394-918
- 76394-924
- 76394-922
- 76394-928
- 76395-212
- 76394-926
- 76395-210
- 76394-932
- 76394-930
- 76395-206
- Description:
- SIL
- SIL
- Phenyl-Hexyl
- Phenyl-Hexyl
- Phenyl-Hexyl
- SIL
- SIL
- Phenyl-Hexyl
- Phenyl-Hexyl
- Phenyl-Hexyl
- Phenyl-Hexyl
- Phenyl-Hexyl
- SIL
- Phenyl-Hexyl
- Phenyl-Hexyl
- Phenyl-Hexyl
- Phenyl-Hexyl
- Phenyl-Hexyl
- Phenyl-Hexyl
- Phenyl-Hexyl
- Phenyl-Hexyl
- Phenyl-Hexyl
- Phenyl-Hexyl
- Phenyl-Hexyl
- Phenyl-Hexyl
- Phenyl-Hexyl
- Phenyl-Hexyl
- Phenyl-Hexyl
- SIL
- SIL
- SIL
- SIL
- SIL
- SIL
- SIL
- SIL
- SIL
- SIL
- SIL
- For 3.0 - 4.6 mm ID columns
- SIL
- SIL
- SIL
- SIL
- For 2.1 mm ID columns
- SIL
- For 3.0 - 4.6 mm ID columns
- SIL
- SIL
- For 2.1 mm ID columns
- Carbon load:
- —
- —
- 15.2%
- 15.2%
- 15.2%
- —
- —
- 15.2%
- 15.2%
- 15.2%
- 15.2%
- 15.2%
- —
- 15.2%
- 15.2%
- 15.2%
- 15.2%
- 15.2%
- 15.2%
- 15.2%
- 15.2%
- 15.2%
- 15.2%
- 15.2%
- 15.2%
- 15.2%
- 15.2%
- 15.2%
- —
- —
- —
- —
- —
- —
- —
- —
- —
- —
- —
- 15.2%
- —
- —
- —
- —
- —
- —
- —
- —
- —
- 15.2%
- Endcapped:
- No
- No
- Yes
- Yes
- Yes
- No
- No
- Yes
- Yes
- Yes
- Yes
- Yes
- No
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Yes
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Yes
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- USP code:
- L3
- L3
- L11
- L11
- L11
- L3
- L3
- L11
- L11
- L11
- L11
- L11
- L3
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L11
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L11
Specifications
Customers Who Bought This Also Bought