Avantor® ACE® Excel® NH₂, Analytical, HPLC/UHPLC Columns, 5 µm
Supplier: HICHROM LIMITED
Certificates
About this item
These stainless steel columns with proprietary bonding technology provide high robustness with excellent column lifetimes.
- Usable in reversed phase, normal phase, weak anion-exchange and HILIC modes
- Ideal for the analysis of sugars
- Ultra-inert, high efficiency 1,7, 3 and 5 µm particles for optimum peak shape
- Method validation kits contain three different batches of the same phase - available on request
Specifications
- Catalog No:
- 76394-018
- 76394-022
- 76394-026
- 76394-034
- 76394-036
- 76394-040
- 76386-488
- 76394-044
- 76394-048
- Carbon load:
- 4.0%
- 4.0%
- 4.0%
- 4.0%
- 4.0%
- 4.0%
- 4.0%
- 4.0%
- Endcapped:
- No
- No
- No
- No
- No
- No
- No
- No
- Max. pressure:
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- pH range:
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
Specifications
Customers Who Bought This Also Bought