Avantor® ACE® C8, HPLC Columns, 10 µm
Supplier: HICHROM LIMITED
Certificates
About this item
These ultra-inert Avantor® ACE® C8 columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (2 to 10 µm) and complementary phases
- Can be used as general purpose starting point column
- Method validation kits contain three different batches of the same phase - available on request
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
Specifications
- Catalog No:
- 76388-782
- 76388-786
- 76388-746
- 76388-796
- 76388-764
- 76388-734
- Carbon load:
- 9%
- 9%
- 9%
- 9%
- 9%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L7
- L7
- L7
- L7
- L7
Specifications
Related Information
Customers Who Bought This Also Bought