Corepoint Scientific™ White Diamond Series Laboratory and Medical Stainless Steel Freezers, Horizon Scientific
Supplier: Horizon Scientific
Certificates
About this item
These White Diamond laboratory freezers offer professional cold storage for scientific and clinical settings.
- Premium touchscreen controller
- Advanced data logging capabilities
- Microprocessor temperature control
- Integrated temperature alarms
- Digital 24-hour temperature chart
- Keyed door lock
- Automatic defrosting
- Natural hydrocarbon refrigerants
This line showcases elite features such as state-of-the-art touchscreen controllers, advanced alarms, data logging capabilities and unparalleled temperature control. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Ordering information: All units come with a 3 year parts and labor warranty, plus an additional two year compressor parts warranty.
Specifications
- Catalog No:
- 76402-934
- 76402-932
- Model:
- NSWDF492SSS/0A
- NSWDF231SSS/0A
- Cat. No.:
- 76402-934
- 76402-932
- Defrost:
- Automatic
- Automatic
- Electrical:
- 115 V, 9 A
- 115 V, 8 A
- Shelves/drawers:
- 10 adjustable shelves
- 5 adjustable shelves
- Door type:
- 2 solid swing doors
- 1 solid swing door
- Shipping weight:
- 225 kg (495 lb.)
- 148 kg (327 lb.)
Specifications
Customers Who Bought This Also Bought