Avantor® ACE® Excel® CN, UHPLC Columns, 2 µm
Supplier: HICHROM LIMITED
Certificates
About this item
These Avantor® ACE® CN columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Can be used under both reversed phase and normal phase conditions
- Capillary to preparative dimensions
- Wide range of particle sizes (2, 3 and 5 µm)
- Useful for the separation of polar analytes and compounds with double and triple bonds
- Method validation kits contain three different batches of the same phase - available on request
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
Specifications
- Catalog No:
- 76408-424
- 76408-422
- 76392-834
- Carbon load:
- 5.5%
- Endcapped:
- Yes
- Max. pressure:
- 1000 bar (14504 psi)
- pH range:
- 2 - 8
- Surface area:
- 300 m²/g
- USP code:
- L10
Specifications
Customers Who Bought This Also Bought