To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Matrix:5% HNO₃
- Packaging:Natural LDPE bottle
- Size:100 ml
- Cat. no.:RCRV010761100N
- Supplier No.:RV010761-100N
Specifications
About this item
30 component standard.
8K ppm: Mg; 3200 ppm: Ca; 2100 ppm: Na; 2000 ppm: K; 544 ppb: Ba; 323 ppb: Sr; 158 ppb: B; 142 ppb: Al; 121 ppm: Mo; 113 ppm: Re; 98 ppm: Fe; 79 ppm: Zn; 62 ppm: Ni; 60 ppm: As; 58 ppm: Sb; 39 ppm: Mn; 38 ppm: V; 32 ppm: Sr; 27 ppm: Co; 23 ppm: Cu; 20 ppm: Pb; 17 ppm: Li; 14 ppm: Be, Bi; Rb; 12 ppm: Se; 7 ppm: Cd, Tl; 1 ppm: Ag, Te.