Avantor® Hichrom, Tubing Sleeves, PEEK, MicroTight
Catalog #: 76399-176
Supplier: HICHROM LIMITED
Specifications
- I.D.:0.395 mm
- Description:Fits tubing, green, O.Ø 340 - 380 µm
- Cat. no.:76399-176
Specifications
About this item
These tubing sleeves are made of PEEK.
- Colour-coded for easy I.D. identification
- Temperature is stable upto 125 °C
These tubing sleeves are used with MicroTight fittings to connect capillary tubing. The I.Ø of the sleeve should be 0.001 to 0.002" larger than the O.Ø of the capillary tubing.
Pressure of the sleeve is 276 bar (4003 psi) and the O.Ø is 0.635 mm.
Customers Who Bought This Also Bought