Avantor® Hichrom, Connectors, Stainless Steel
Catalog #: 76399-740
Supplier: HICHROM LIMITED
Specifications
- Description:ZDV male-male union for 1/16" tubing, 0.010" thru-hole
- Material:Stainless steel
- Cat. no.:76399-740
Specifications
About this item
The female-female connector consists of stainless steel tubing (40 mm×1,588×0,254 mm (L×O.Ø×I.Ø)) with appropriate 1/16" nuts and ferrules and can be used to connect female endfitting guard and analytical columns and make similar connections.
- ZDV unions are rated to 20000 psi
The ZDV male-male connectors (unions) have internal threads and provide zero dead volume connections.
Customers Who Bought This Also Bought