Avantor® Hichrom, Static Mixing Tee
Catalog #: 76399-366
Supplier: HICHROM LIMITED
Specifications
- Tubing I.D.:¹/₁₆"
- Volume:2.2 µl
- Description:PEEK static mixing tee with hole Ø: 0.020 mm
Specifications
About this item
These static mixing tee are ideal for microbore or analytical gradient HPLC. It has a low swept volume (2.2 µl) and is designed for flow rates of 0.5 to 3 ml/min.
- PEEK body with two-piece fingertight fittings
- Low swept volume
- Maximum pressure of 5000 psi
Customers Who Bought This Also Bought