Avantor® Hichrom, Tubing Sleeve, PEEK
Catalog #: 76399-126
Supplier: HICHROM LIMITED
Specifications
- I.D.:0.864 mm
- Description:Tubing sleeve, blue, O.Ø: 1.575 mm
- Cat. no.:76399-126
Specifications
About this item
Customers Who Bought This Also Bought
VWR® Screw-Thread Vials 8-425, Caps and Inserts with Standard Opening
Supplier: VWR International
64,11 $ to 458,29 $
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
68,28 $
Closures for 2 ml Crimp Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
38,10 $
WHEATON® MicroLiter Sample Vial Component Kits, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
79,53 $
WHEATON® MicroLiter 20 mm Crimp Seals with Septa, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
207,60 $
SureSTART™ EPA Certified Screw Vial and Cap Kits, Level 2 High-throughput Applications, Thermo Scientific
Supplier: Thermo Scientific
161,56 $ to 173,63 $
Closures for Headspace Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
135,13 $
Closures for 2 ml Screw Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
39,15 $
WHEATON® MicroLiter Screw-Thread Vials, Component Kits, 8-425, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
105,58 $