Superspher® RP18, HPLC Columns
Supplier: HICHROM LIMITED
Certificates
About this item
A range of 4 µm materials has been marketed under the Superspher®.
- Spherical porous silica
- Base deactivated LiChrospher RP-select B
- Endcapping options for RP-8 and RP-18
- High efficiency packed columns
Specifications
- Catalog No:
- 76402-360
- 76402-364
- 76402-388
- 76402-366
- Carbon load:
- 21.0%
- 21.0%
- 21.0%
- 21.0%
- Endcapped:
- No
- No
- No
- No
- Surface area:
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
Specifications
Customers Who Bought This Also Bought