Avantor® Hichrom, Back Pressure Regulator
Catalog #: 76399-160
Supplier: HICHROM LIMITED
Specifications
- Description:Back pressure regulator
- Cat. no.:76399-160
- Pressure Range:5.17 bar (74.9 psig)
Specifications
About this item
Customers Who Bought This Also Bought
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
$50.14 to $501.54
VWR® Screw-Thread Vials 8-425, Caps and Inserts with Standard Opening
Supplier: VWR International
$64.11 to $458.29
Screw Top Vials and Caps, Easy Purchase Packs 9 mm, MicroSolv
Supplier: MicroSolv Technology Corp
$163.94
Crimp/Snap Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
$226.00
SureSTART™ EPA Certified Screw Vial and Cap Kits, Level 2 High-throughput Applications, Thermo Scientific
Supplier: Thermo Scientific
$161.56 to $173.63
Inserts for High Recovery Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
$133.00
Closures for 2 ml Crimp Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
$28.24
Sample Containment Accessories, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
$134.25