Choice® Cleanroom Socks, Berkshire
Catalog #: 76402-776
Supplier: Berkshire
Specifications
- Garment application:Cleanroom,General Purpose
- Shoe size:One size
- Color:White
- Fabric:99% continuous filament polyester, 1% spandex
- Type:Choice® cleanroom socks
Specifications
About this item
This Choice® Cleanroom Socks are made of continuous filament polyester yarn to minimize bioburden levels and reduce particulate contamination in critical environments.
- 99% continuous filament polyester, 1% spandex
- Mid-calf length with elastic cuff for secure fit
- One size fits all
- Laundered and packaged in a Class 5 cleanroom
The mid-calf length and elastic cuff result in a comfortable secure fit for extended wear.
Certifications: Meets the requirements of EU GMP Annex 1 section 7.14.
Packaging: Socks are packaged 10 pairs per pack, 50 packs per case.
Customers Who Bought This Also Bought