Marking Labels 'Expedited Handling', Labelmaster
Catalog #: 101376-760
Supplier: Label Master
Specifications
- Description:Preprinted marking labels
- Material:Semi-gloss paper
- Thickness:5.85 mil
- Cat. no.:101376-760
- Legend:NMCS
- Dimensions:50.8×101.6 mm (2×4")
- Supplier No.:L93
Specifications
About this item
Ensure special handling instructions are seen with expedited handling markings.
- Made of paper
- Outstanding chemical and abrasion resistance
- Strong adhesion to corrugated boxes
These are required markings for requisitions and contracts identified as not mission capable shipments (NMCS) in MIL-STD-129P (Change 4), section 5.2.16 and Figure 35.
Customers Who Bought This Also Bought