Roll Label Dispensers, Labelmaster
Catalog #: 101379-216
Supplier: Label Master
Specifications
- Description:Metal three-four roll label dispenser, 12" wide (or 6.5" diameter)
- Cat. no.:101379-216
- Supplier No.:LDM1250
Specifications
About this item
Keep label rolls organized and ready for immediate use with this assortment of label dispensers.
- Easy to use
- Tabletop or wood mounted
- Multiple models accommodate a range of label widths and diameters
Easy to use dispensers are activated by simply pulling on the liner and lifting the label off. One roll dispenser can hold labels up to 4" wide. Two roll dispensers can hold labels up to 8" wide. The three/four label dispenser can hold labels up to 12" wide or labels up to 6.5" in diameter.
Customers Who Bought This Also Bought