International Infectious Substance Labels, Labelmaster
Catalog #: 101378-026
Supplier: Label Master
Specifications
- Description:Warning labels
- Material:PVC-free film
- Thickness:7.1 mil
- Cat. no.:101378-026
- Legend:Infectious Substance
- Dimensions:100×100 mm (3.94×3.94")
- Supplier No.:SLR17
Specifications
About this item
Help take the guessing out of shipping label solutions with International Infectious Substance Labels, revised to meet the design requirements of 49 CFR 172.407.
- Printed with light-fast inks for fade resistance
- Adhesives formulated for use in various climates and environments
- Strong holds on corrugated boxes
- Once affixed, labels won't fade or fall off
- Outstanding chemcial and abrasion resistance
In addition to complying with directives set by the DOT, these labels also meet the design and durability standards of 49 CFR, ICAO, and other international air regulations.
Customers Who Bought This Also Bought