Category Labels 'Universal Waste', Labelmaster
Catalog #: 101376-710
Supplier: Label Master
Specifications
- Description:Category preprinted labels
- Material:Semi-gloss paper
- Thickness:5.85 mil
- Cat. no.:101376-710
- Packaging:On roll
- Legend:Universal Waste
- Dimensions:114.3×101.6 mm (4.5×4")
- Supplier No.:UW05T
Specifications
About this item
Universal Waste Category Labels include all of the information necessary for marking a container of regulated waste and maintaining regulatory compliance.
- Constructed of paper
- Outstanding chemical and abrasion resistance
- Strong adhesion to corrugated boxes
Customers Who Bought This Also Bought