Labels 'This Side Up', Labelmaster
Catalog #: 101376-256
Supplier: Label Master
Specifications
- Description:Preprinted labels
- Material:Semi-gloss paper
- Thickness:5.85 mil
- Cat. no.:101376-256
- Packaging:On roll
- Legend:This Side Up
- Dimensions:38.1×88.9 mm (1.5×3.5")
- Supplier No.:L91
Specifications
About this item
Call out special handling instructions for shipments with This Side Up labels.
- Eye-catching graphics
- Bright colors
- Bold lettering
- Printed on paper
- Outstanding chemical and abrasion resistance
- Strong adhesion to corrugated boxes
These labels help identify fragile objects, bring attention to the side of the shipment that needs to be oriented upward, and alert handlers that extra care is required.
Customers Who Bought This Also Bought