Baby in the Bucket Labels, Labelmaster
Catalog #: 101377-436
Supplier: Label Master
Specifications
- Description:Baby in the bucket labels
- Material:PVC-free film
- Thickness:7.1 mil
- Cat. no.:101377-436
- Legend:Warning Children Can Fall…
- Dimensions:165.1×69.9 mm (6.5×2.75")
- Supplier No.:BSL41
Specifications
About this item
Avoid potential dangers with Baby in the Bucket labels.
- Satisfies California alternate label design as well as ASTM standard
- Made of paper
- Bilingual printing
- Outstanding chemical and abrasion resistance
- Strong adhesion to a variety of surfaces
These labels depict a baby falling into a bucket of water, providing a clear warning that small children can drown in even a small amount of liquid.
Customers Who Bought This Also Bought