Labels 'Fragile Handle with Care', Labelmaster
Catalog #: 101376-260
Supplier: Label Master
Specifications
- Description:Preprinted labels
- Material:Semi-gloss paper
- Thickness:5.85 mil
- Cat. no.:101376-260
- Packaging:On roll
- Legend:Fragile Handle With Care
- Dimensions:50.8×101.6 mm (2×4")
- Supplier No.:L89
Specifications
About this item
Ensure important messaging is seen with Fragile Handle With Care labels.
- Made of paper
- Outstanding chemical and abrasion resistance
- Strong adhesion to corrugated boxes
- Helps prevent mishandling by shipping personnel
These labels are great for calling out additional special handling instructions on packages. Eye-catching graphics combine with bright print to guarantee that special requirements are seen and noted.
Customers Who Bought This Also Bought