Bilingual No Top Freight Labels, Labelmaster
Catalog #: 101377-054
Supplier: Label Master
Specifications
- Description:Shipping labels
- Material:Fluorescent orange paper
- Thickness:7.1 mil
- Cat. no.:101377-054
- Legend:No Top Freight
- Dimensions:50.8×101.6 mm (2×4")
- Supplier No.:BLT88
Specifications
About this item
Ensure the safety of shipping pallets with Bilingual No Top Freight labels.
- Bold lettering
- Fluorescent orange ink
- Printed in English and Spanish
- Made of paper
- Features permanent adhesive for excellent adhesion to cardboard boxes
These high-visibility ColorBrite™ labels command attention and help increase handler safety. They are ideal for alerting shipping and receiving personnel of special handling instructions.
Customers Who Bought This Also Bought