Labels 'Do Not Stack', Labelmaster
Catalog #: 101377-430
Supplier: Label Master
Specifications
- Description:Preprinted labels
- Material:Semi-gloss paper
- Thickness:5.85 mil
- Cat. no.:101377-430
- Packaging:On roll
- Core Size:3"
- Legend:Do Not Stack
- Dimensions:76.2×127 mm (3×5")
- Supplier No.:BLT44
Specifications
About this item
Ensure the safety of shipping pallets with Do Not Stack labels.
- Bold lettering
- Bright fluorescent purple ink
- Made of paper
- Feature permanent adhesive for excellent adhesion to cardboard boxes
These high-visibility ColorBrite™ labels command attention and help increase handler safety. They are ideal for alerting shipping and receiving personnel of special handling instructions.
Customers Who Bought This Also Bought