Labels 'Do Not Break Shrink Wrap', Labelmaster
Catalog #: 101378-300
Supplier: Label Master
Specifications
- Description:Preprinted labels
- Material:Fluorescent red paper
- Thickness:7.1 mil
- Cat. no.:101378-300
- Packaging:On roll
- Core Size:3"
- Legend:Do Not Break Shrinkwrap
- Dimensions:101.6×152.4 mm (4×6")
- Supplier No.:BLT62
Specifications
About this item
Ensure the safety of shipping pallets with Do Not Break Shrink Wrap labels.
- Bold lettering
- Fluorescent red ink
- Made of paper
- Permanent adhesive for excellent adhesion to cardboard boxes
These high-visibility ColorBrite™ labels command attention and help increase handler safety. Ideal for alerting shipping and receiving personnel of special handling instructions.
Customers Who Bought This Also Bought