Labels Packing 'List Enclosed', Labelmaster
Catalog #: 101376-578
Supplier: Label Master
Specifications
- Description:Preprinted labels
- Material:Fluorescent orange paper
- Thickness:7.1 mil
- Cat. no.:101376-578
- Packaging:On roll
- Legend:Packing List Enclosed
- Dimensions:38.1×50.8 mm (1.5×2")
- Supplier No.:BT310
Specifications
About this item
Rest easy knowing that shipments will receive special handling with Packing List Enclosed labels.
- Printed on paper
- Permanent adhesive for excellent adhesion to cardboard boxes
These warehouse labels feature bold lettering and attention-commanding bright fluorescent orange ink. They can be used to e×pedite shipping, product, and office work.
Customers Who Bought This Also Bought