Labels 'Caution Sensitive Electronic Devices', Labelmaster
Catalog #: 101377-384
Supplier: Label Master
Specifications
- Description:Preprinted labels
- Material:Semi-gloss paper
- Thickness:5.85 mil
- Cat. no.:101377-384
- Packaging:On roll
- Legend:Caution Sensitive Electronic Devices…
- Dimensions:22.2×50.8 mm (0.88×2")
- Supplier No.:SA5
Specifications
About this item
Protect shipments from static with Caution Sensitive Electronic Devices labels.
- Intended for intermediate packs
- Made of paper
- Outstanding chemical and abrasion resistance
- Strong adhesion to corrugated boxes
The label reads 'Do Not Store or Ship Near Strong Electrostatic, Electromagnet, Magnetic or Radioactive Fields'.
Customers Who Bought This Also Bought