Attention Static Sensitive Devices Labels, Labelmaster
Catalog #: 101377-382
Supplier: Label Master
Specifications
- Description:Attention static sensitive devices labels
- Material:Semi-gloss paper
- Thickness:5.85 mil
- Cat. no.:101377-382
- Legend:Attention Static Sensitive Devices…
- Dimensions:22.2×50.8 mm (0.88×2")
- Supplier No.:SA16R
Specifications
About this item
Protect shipments from static with Attention Static Sensitive Devices labels.
- Made of paper
- Outstanding chemical and abrasion resistance
- Strong adhesion to corrugated boxes
- Yellow and black
Intended for handlers only at static-safe workstations, they meet Military Standard 129P.
Customers Who Bought This Also Bought