Labels 'Refrigerate Do Not Freeze', Labelmaster
Catalog #: 101377-704
Supplier: Label Master
Specifications
- Description:Preprinted labels
- Material:Semi-gloss paper
- Thickness:5.85 mil
- Cat. no.:101377-704
- Packaging:On roll
- Core Size:3"
- Legend:Refrigerate Do No Freeze
- Dimensions:152.4×101.6 mm (6×4")
- Supplier No.:IL67
Specifications
About this item
Notify carriers of special handling instructions with Refrigerate Do Not Freeze labels.
- Printed on paper
- Outstanding chemical and abrasion resistance
- Strong adhesion to corrugated boxes
- Red, black, and white
These labels feature the internationally recognized penguin symbol to help ensure that handling instructions are communicated.
Customers Who Bought This Also Bought