Wednesday Labels, Labelmaster
Catalog #: 101377-262
Supplier: Label Master
Specifications
- Description:Wednesday labels
- Material:Fluorescent chartreuse paper
- Thickness:7.1 mil
- Cat. no.:101377-262
- Core Size:3"
- Legend:WED.
- Supplier No.:LT202
- Diameter:2"
Specifications
About this item
Keep detailed tabs on warehouse materials with Wednesday labels.
- Bold lettering
- Bright fluorescent chartreuse ink
- Made of paper
These circle ColorBrite™ labels instantly command attention wherever they're used and guarantee their important message is seen and read.
Customers Who Bought This Also Bought