Friday Labels, Labelmaster
Catalog #: 101377-266
Supplier: Label Master
Specifications
- Description:Friday labels
- Material:Fluorescent pink paper
- Thickness:7.1 mil
- Cat. no.:101377-266
- Core Size:3"
- Legend:FRI.
- Supplier No.:LT204
- Diameter:2"
Specifications
About this item
Keep detailed tabs on warehouse materials with Friday labels.
- Bold lettering
- Bright fluorescent pink ink
- Strong adhesion to corrugated boxes
Customers Who Bought This Also Bought