Labels 'Refrigerate Upon Arrival - Do Not Freeze', Labelmaster
Catalog #: 101377-748
Supplier: Label Master
Specifications
- Description:Preprinted labels
- Material:Fluorescent paper
- Thickness:7.1 mil
- Cat. no.:101377-748
- Packaging:On roll
- Core Size:3"
- Legend:Refrigerate Upon Arrival - Do Not Freeze
- Dimensions:76.2×76.2 mm (3×3")
- Supplier No.:LT206
Specifications
About this item
Instantly command attention for packages with Refrigerate Upon Arrival-Do Not Freeze label.
- Strong adhesion to corrugated boxes
- Alerts shipping and receiving personnel to special handling instructions
This high-visibility ColorBrite™ warehouse label uses bold lettering on a bright fluorescent chartreuse background to guarantee that the important message is seen and read.
Customers Who Bought This Also Bought