KIMBLE® 10 mm Precision Stirrer Bearing, DWK Life Sciences
Catalog #: KT781001-2440
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Description:Stirrer bearing, glass, 10 mm, 24/40, approx. overall length 120 mm
- Cat. no.:KT781001-2440
- Supplier No.:781001-2440
Specifications
About this item
Precision bearing for use with 10 mm stirrer shafts.
- Stirrer bearing with built-in lubricant reservoir honed for a 10 mm OD shaft
- Unit has integral Standard Taper joint for use with a variety of flasks
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Customers Who Bought This Also Bought