Sieve Basket, Marlin Steel Wire Products
Catalog #: 76338-086
Supplier: Marlin Steel Wire Products
Specifications
- Dimensions:18L×8.25W×4.5"H
- Description:Sieve basket
- Material:Stainless steel
- Cat. no.:76338-086
Specifications
About this item
Rectangular stainless steel sieve basket engineered with quality wire mesh bottom and sides.
- Electropolished finish
- With 12 mesh openings per linear inch
Ideal for material handling and parts washing processes that require drainage of small particles or solutions.
Customers Who Bought This Also Bought