Wall Rack, 1 gallon, Marlin Steel Wire Products
Catalog #: 76338-202
Supplier: Marlin Steel Wire Products
Specifications
- Description:Wall rack
- Material:Plain steel
- Cat. no.:76338-202
Specifications
About this item
Mountable, round 1-gallon steel wall rack.
- Ring form measures 0.177"
- Support forms measure 0.25"
Red powder coated finish, resistance welded joints.
Customers Who Bought This Also Bought