Jug Hook, Marlin Steel Wire Products
Catalog #: 76338-200
Supplier: Marlin Steel Wire Products
Specifications
- Description:Jug hook
- Material:Plain steel
- Cat. no.:76338-200
Specifications
About this item
Red powder coated steel wall hook.
- Steel wall mount is 0.063"
- Steel hook diameter is 0.25"
Ideal for reliably hanging jugs from the wall.
Customers Who Bought This Also Bought