Wall Rack, 2×1 gallon, Marlin Steel Wire Products
Catalog #: 76338-198
Supplier: Marlin Steel Wire Products
Specifications
- Description:Wall rack
- Material:Plain steel
- Cat. no.:76338-198
Specifications
About this item
Powder coated steel 2x1 gallon steel wall rack in a red finish.
- Durable 0.188" frame and 0.121" crosswires
- Quality engineering assures no sharps or burrs
Red powder coat finish. Ideal for holding two gallon-sized container or bottles.
Customers Who Bought This Also Bought