Wall Rack, 2.5 gallon, Marlin Steel Wire Products
Catalog #: 76338-194
Supplier: Marlin Steel Wire Products
Specifications
- Description:Wall rack
- Material:Plain steel
- Cat. no.:76338-194
Specifications
About this item
2.5 gallon capacity plain steel wall rack.
- Plate thickness is 0.075"
- Frame and crossbar diameter measurements are 0.25"
Rack has a highly visible gloss red powder coated finish.
Customers Who Bought This Also Bought