Storage Basket, Marlin Steel Wire Products
Catalog #: 76338-204
Supplier: Marlin Steel Wire Products
Specifications
- Dimensions:24L×16W×12"H
- Description:Storage basket
- Material:Stainless steel
- Cat. no.:76338-204
Specifications
About this item
Storage basket, display basket, or material handling basket with wire mesh.
- Natural finish
- With 1.375" openings from the center of the wire to the center of the next wire
Ideal for material handling, storage baskets, and display baskets. Slanted baskets for optimal display of your parts.
Customers Who Bought This Also Bought