Mesh Basket, Square, Marlin Steel Wire Products
Catalog #: 76338-092
Supplier: Marlin Steel Wire Products
Specifications
- Dimensions:14L×13.5W×8"H
- Description:Square mesh basket
- Material:Stainless steel
- Cat. no.:76338-092
Specifications
About this item
Wire mesh material handling basket.
- Electropolished finish
- With four mesh openings per linear inch
Square design and stainless steel construction are compatible with a variety of equipment and processes. Uses include materials handling, parts degreasing, ultrasonic parts cleaning, and extreme temperature applications.
Customers Who Bought This Also Bought