Wall Mounting Basket, Marlin Steel Wire Products
Catalog #: 76338-192
Supplier: Marlin Steel Wire Products
Specifications
- Dimensions:14L×6.625W×9"H
- Description:Wall basket
- Material:Plain steel
- Cat. no.:76338-192
Specifications
About this item
Display basket with rear mounting bracket for wall display, or it can lay on a flat surface.
- Gray powder coat finish
Built for toughness while still being easy to see inside of to display goods or MRO products on a shelf.
Ordering information: Fasteners not included with mounting bracket.
Customers Who Bought This Also Bought