Divider Basket with Lid, Marlin Steel Wire Products
Catalog #: 76338-136
Supplier: Marlin Steel Wire Products
Specifications
- Dimensions:16.25L×20.25W×2.44"H
- Description:Divider basket
- Material:Stainless steel
- Cat. no.:76338-136
Specifications
About this item
Rugged material handling basketand dividers to constain small parts in pockets.
- Natural finish
- With two mesh openings per linear inch
- Stainless steel alloy resists corrosion
- Lid holds parts securely inside
Great for parts washing/cleaning applications. Industry standard.
Customers Who Bought This Also Bought