Rectangular Basket, Marlin Steel Wire Products
Catalog #: 76338-212
Supplier: Marlin Steel Wire Products
Specifications
- Dimensions:20.25L×16.25W×2.40"H
- Description:Rectangular basket
- Material:Stainless steel
- Cat. no.:76338-212
Specifications
About this item
Stainless steel material handling and parts washing basket with removable lid.
- Electropolished finish
- With four mesh openings per linear inch
Basket features rugged construction perfect for applications such as dipping, cleaning, or moving components in an industrial setting.
Customers Who Bought This Also Bought