Mesh Basket, Rectangular, Marlin Steel Wire Products
Catalog #: 76338-084
Supplier: Marlin Steel Wire Products
Specifications
- Dimensions:18.75L×11.75W×3"H
- Description:Rectangular mesh basket
- Material:Stainless steel
- Cat. no.:76338-084
Specifications
About this item
Stainless steel material handling parts washing basket with handles.
- Natural finish
- With four mesh openings per linear inch
- Rugged, with additional reinforcements to allow stacking
Basket is perfect for dipping, cleaning, or moving components in industrial environments.
Customers Who Bought This Also Bought