Perforated Basket, Marlin Steel Wire Products
Catalog #: 76338-120
Supplier: Marlin Steel Wire Products
Specifications
- Dimensions:10.57L×8.70W×6.25"H
- Description:Perforated basket
- Material:Stainless steel
- Cat. no.:76338-120
Specifications
About this item
Rectangular material handling basket with handles.
- Natural finish
- Handles for easy gripping
- Stacks so that parts inside the basket do not get crushed
Ideal for washing parts, parts degreasing, ultrasonic cleaning, curing, and materials handling in a variety of applications such as chemical bath, heat treating, and cryogenics.
Customers Who Bought This Also Bought