Perforated Basket with Lid, Marlin Steel Wire Products
Catalog #: 76338-214
Supplier: Marlin Steel Wire Products
Specifications
- Dimensions:10.57L×8.70W×6.25"H
- Description:Perforated basket with lid
- Material:Plain steel
- Cat. no.:76338-214
Specifications
About this item
A versatile material handling conveyor basket that can be used to save space and improve efficiency in a variety of manufacturing and distribution operations.
- Natural finish
- Industry standard
Ideally suited to demanding industrial environments that require a high degree of versatility and production accuracy.
Customers Who Bought This Also Bought