Ultrasonic Cleaning Basket, Marlin Steel Wire Products
Catalog #: 76338-116
Supplier: Marlin Steel Wire Products
Specifications
- Dimensions:14L×10W×6"H
- Description:Ultrasonic cleaning basket
- Material:Stainless steel
- Cat. no.:76338-116
Specifications
About this item
Stainless steel material handling parts washing basket with a lid and hinge.
- Electropolished finish
- With four mesh openings per linear inch
Great for material handling and parts washing/ultrasonic cleaning.
Rugged construction ensures basket longevity in applications such as dipping, cleaning, or moving components in industrial settings.
Customers Who Bought This Also Bought