Material Handling Basket, Marlin Steel Wire Products
Catalog #: 76338-114
Supplier: Marlin Steel Wire Products
Specifications
- Dimensions:14L×10W×6"H
- Description:Material handling basket
- Material:Stainless steel
- Cat. no.:76338-114
Specifications
About this item
Stainless steel material handling parts washing basket with four mesh openings per linear inch and handles for easy gripping.
- Electropolished finish
- With four mesh openings per linear inch
Great for material handling and parts washing/ultrasonic cleaning.
Rugged construction ensures basket longevity in applications such as dipping, cleaning, or moving components in industrial settings.
Customers Who Bought This Also Bought