Parts Washing Basket, with Lid and Latch, Marlin Steel Wire Products
Catalog #: 76338-112
Supplier: Marlin Steel Wire Products
Specifications
- Dimensions:3.39L×2.76W×3.53"H
- Description:Parts washing basket
- Material:Stainless steel
- Cat. no.:76338-112
Specifications
About this item
Small mesh parts washing basket with lid and latch.
- Electropolished for smooth, shiny finish and strong nonstick properties
- Six mesh openings per linear inch
Great for material handling and parts washing/ultrasonic cleaning.
Customers Who Bought This Also Bought