KIMBLE® ULTRA-WARE® 90 mm Microfiltration Assembly with Stainless Steel Support and Ground Joint, DWK Life Sciences
Catalog #: KT953855-1090
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Filter Diameter:90 mm
- Description:Microfiltration assembly with stainless steel support and ground joint
- Material:Stainless steel
- Cat. no.:KT953855-1090
- Funnel Capacity:1000 ml
- Flask Capacity:1000 ml
- Supplier No.:953855-1090
Specifications
About this item
The 90 mm filtration apparatus with stainless steel support is recommended when filtering large volumes of viscous or proteinaceous solutions to give the maximum flow rate.
- This unit is also used to produce ultra clean filtrate since the screen will not shed particles into the filtrate
- Manufactured from 33 expansion, low extractable borosilicate glass
0.0055" opening size and 19.4% open area with 0.007" wire diameter.
Certifications: Conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Customers Who Bought This Also Bought