KIMBLE® ULTRA-WARE® 47 mm Microfiltration Assembly with Stainless Steel Support, DWK Life Sciences
Catalog #: KT953855-1047
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Filter Diameter:47 mm
- Description:Microfiltration assembly with stainless steel support
- Height:229 mm
- Material:Stainless steel
- Cat. no.:KT953855-1047
- Funnel Capacity:300 ml
- Prefilter Diameter:35 mm
- Supplier No.:953855-1047
Specifications
About this item
This 47 mm vacuum microfiltration assembly is designed to handle up to 500 ml of sample liquids for the analysis of particulate or microbiological contamination. It has a stainless steel support and is used for filtering viscous or proteinaceous solutions or to produce ultra-clean filtrate.
- Funnels are graduated from 100 to 250 ml in 25 ml increments
- Prefilter size is 35 mm
- Approximate filter area is 9.6 cm²
- Connection to our one liter filtration flask (available as an accessory) is made with a #8 silicone stopper
- 0.0055" opening size
- 9.4% open area
- 0.007" wire diameter
Certifications: Conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Delivery: Supplied with a 304 stainless steel support screen, a PTFE support screen gasket, a glass support base, a 300 ml graduated funnel, an anodized aluminum clamp and a #8 silicone stopper.
Customers Who Bought This Also Bought